![cfit225unv12eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11702380.jpg?preset=medium)
SIGNIFY T225-UNV-1/2-EB Day-Brite Fluorescent Strip Fixture 36 in L x 4-1/8 in W x 3-3/4 in H 120 - 277 V, Standard
Description
PHILIPS LUMINAIRES, DAY-BRITE, Weight: 4.167 LB, Height: 2.5 IN, Width: 4.75 IN, Length: 36 IN
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Strip Fixture | Type | Standard |
Voltage Rating | 120 - 277 V | Fixture Wattage | 50 W |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Series | T | Lamp Wattage | 25 W |
Ballast Type | (1) 2-Lamp Electronic | Mounting Type | Surface Suspended |
Housing Material | Code Gauge Die Formed Steel | Housing Finish | White Baked Enamel |
Dimensions | 36 in L x 4-1/8 in W x 3-3/4 in H | Standards | cULus Listed |
UPC | 734340776218 |
Packages
1 - UNIT - 1 |