Abbotsford
cfit23234712eb

PHILIPS LIGHTING 4 ft 32W 347V 2-Lamp Day-Brite T Series T8 Strip

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:T232-347-1/2-EB

Description

Heavy duty Standard Cross Section Strip Luminaire offersrow, surface or suspension mounting. High reflectance white baked enamel partnered with a variety of reflector options provides outstanding performance.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Fluorescent Strip Fixture Type Non-Dimmable
Voltage Rating 347 V Fixture Wattage 64 W
Lamp Type T8 Fluorescent Number of Lamps 2
Series T Lamp Wattage 32 W
Ballast Type Electronic Housing Material Steel
Housing Finish White Dimensions 105 mm W x 93 mm H
Application For Indoor Commercial, Emergency Lighting UPC 734340965681

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok