Abbotsford
cfitn13234712eb

PHILIPS LIGHTING 8 ft 32W 347V 2-Lamp Tandem Day-Brite N Narrow Linear T8 Strip

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401275035

Description

The Philips Day-Brite / Philips CFI N small cross section strip is both an inexpensive and highly efficient T8 luminaire with multiple reflector choices available.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Strip Lighting
Type Linear Voltage Rating 347 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Lamp Wattage 32 W
Mounting Type Surface, Suspended, Wall Dimensions 8 ft L
UPC 734340952025

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok