PHILIPS LIGHTING 48 inch 32W 347V 2-Lamp T8 IA All Purpose Industrial Luminaire Tandem Unit with Uplight, White
Description
The All Purpose Industrial is an industrial luminaire available with or without uplight at a economical price.
Specifications
Brand Name | Day-Brite CFI | Item Name | Fluorescent Strip Fixture |
Type | Narrow, Tandem Unit | Voltage Rating | 347 V |
Fixture Wattage | 32 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Series | TIA |
Ballast Type | Electronic | Mounting Type | Suspension |
Housing Material | Steel | Housing Finish | Baked White Enamel |
Dimensions | 48 in L x 4-1/8 in W x 3-15/16 in H | Standards | cULus Listed |
Application | For All Purpose Industrial Application | UPC | 784197045227 |
Packages
1 - UNIT - 1 |