![cfitia232unv14ebiopa4p32](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/247304756.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 32W 120-277V 2-Lamp T8 IA All Purpose Industrial Luminaire Tandem Unit with Uplight, White
Description
The All Purpose Industrial is an industrial luminaire available with or without uplight at a economical price.
Specifications
Brand Name | Day-Brite CFI | Item Name | Fluorescent Strip Light |
Type | Heavy Duty | Voltage Rating | 120 - 277 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Series | TIA |
Lamp Wattage | 32 W | Ballast Type | (1) 4-Lamp Electronic |
Lumens | 2900 lm | Housing Material | Code Gauge Die Formed Steel |
Housing Finish | White Baked Enamel | Dimensions | 48 in W x 1-3/4 in D x 4-1/8 in H |
Standards | cULus Listed |
Packages
1 - UNIT - 1 |