![cfitt232unv14eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11699918.jpg?preset=medium)
PHILIPS LIGHTING 8 ft 32W 120/277V 4-Lamp Day-Brite T8 Tandem Strip
Description
FEATURES:• Luminaires suitable for unit, row, surface, or suspension mounting.• Multiple knockouts for convenient installation.• Heavy duty channel of code gauge die formed steel.• High reflectance white baked enamel finish.• Quarter turn latch secures channel cover for easy wireway access
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Strip Fixture | Type | Tandem, Non-Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 128 W |
Lamp Type | T8 Fluorescent | Number of Lamps | 4 |
Lamp Wattage | 32 W | Ballast Type | Electronic |
Housing Material | Steel | Housing Finish | White |
Dimensions | 2438.4 mm L x 105 mm W x 93 mm H | Includes | Control Unit |
Application | For Emergency Lighting | UPC | 734340608342 |
Packages
1 - UNIT - 1 |