![cfivtn4232stunvaj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11704554.jpg?preset=medium)
PHILIPS LIGHTING 49-7/8 inch 32W 120-277V 2-Lamp T8 VTN Series Vaportight
Description
Enclosed shielded illumination for demanding locations. CSA listed for damp/wet locations. One-piece fiberglass reinforced polyester housing. Smooth virgin acrylic lens. Crepe pattern inner surface lens. Bonded closed-cell neoprene gasket. Molded cam-action tension latches. RS version is 4½" deep. SL and HO are 5?" deep.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Luminaire |
Type | Industrial, Direct/Indirect | Voltage Rating | 120 - 277 VAC |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Lamp Wattage | 108 W | Light Color | Gray |
Ballast Type | Electronic | Lens Type | Transparent Plastic |
Enclosure Type | IP65 | Mounting Type | Suspended, Wall |
Housing Material | Fiberglass | Dimensions | 1219 mm L |
Packages
1 - UNIT - 1 |