Abbotsford
apprmn42cplbhngw

APPLETON 4 ft 347V Industrial RigMaster

Price $1,077.07 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:RMN42CPLBHNGW

Description

RigMaster Linear LED, 8K, C, P, L, BH, N, G, W. Light weight and low profile design makes installation easy even in compact spaces. Hinged wire box cover with captive screws for easy installation and maintenance. Five safety retention points to secure fixture and enhance workplace safety. Mounting brackets support numerous bolt patterns to facilitate retrofit installation. Wire nuts and screw type terminal block options provide added wiring flexibility. Notched position locking mechanism for aiming consistency. The standard fixture offers up to 7600 lumens of uniform high quality illumination. Operating in emergency mode, the Rigmaster delivers up to 1350 lumens with 90 min and 180 min battery backup options. Industry-leading thermal management for safe, reliable operation over wide temperature range.

Specifications

Brand Name Appleton Sub Brand RigMaster
Item Name LED Fixture Type Linear
Voltage Rating 347 - 480 VAC Fixture Wattage 96 W
Lamp Type T8 LED Color Temperature 8000 K
Lumens 7600 lm Enclosure Type IP66
Dimensions 4 ft Standards NEC/CEC Certified
Application For use in Wet Locations UPC 781381460040

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok