![kee40l](/images/no-image-en.png)
Keene Fixture Bell Style 75-300W PAR38 Lamp, Aluminum
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Lamp Holder with Permanent Gasket | Type | Bell Style |
Lamp Type | PAR 38, R40, QPAR 38 | Lamp Base | Medium |
Mounting Type | Knuckle | Dimensions | 6-1/2 in W x 4-1/2 in H |
Standards | UL Listed, CSA Certified | UPC | 190096001194 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 20 - SS - 20 |