Abbotsford
lumipl8

THOMAS & BETTS. 48 inch 32W 120/277VAC IPL Series 2-Lamp T8 IP65 Linear Fluorescent Fixture

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:IPL8

Description

FEATURES:• IP65 rated• Polycarbonate enclosure and lens, vandal resistant and UV stabilized• Rust-proof hardware• Ceiling, surface or pendant mounting• Low profile, less than 4 inch deep• Ultra efficient specular reflector (T5) or White reflector (T8) with optimized shape• 90 minutes of emergency operation when installed with our LADL inverters• Emergency operation from external DC low voltage power source when installed with our 48 Series inverters• Suitable for wet locations• CSA certified to CSA-E60598-1:02

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Fluorescent Strip Light Lamp Type T8 Fluorescent
Series IPL Lamp Wattage 32 W
Lamp Base G13 Ballast Type Electronic
Lens Type Polycarbonate Housing Material Polycarbonate
Includes Control Unit, Switch Standards CSA Certified, cUL Listed
Application For Emergency Lighting UPC 624616214493

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok