![peelach14g23212120el](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12137313.jpg?preset=medium)
PEERLESS ELECTRIC LACH14G-232-12-120 EL 2 Lamp Two T8 Lamp 120V 32W Peerless Electrical Fixture Fluorescent Troffer
Description
Recessed fluorescent luminaire for T-grid ceilings. Clear acrylic prismatic diffuser (supplied as standard) is held within a hinged steel frame. Cam latch release opens frame for easy servicing; positive action, no springs. Retaining hook prevents the hinged frame from disengaging accidentally when open. No visible hardware. 4 1/4inch deep housing reduces lamp shadow. Rigid die-formed body constructed from code gauge steel. Standard finish is baked white enamel. Instant start electronic ballast, 120V-50/60Hz.
Specifications
Brand Name | Peerless Lighting | Item Name | Fluorescent Luminaire |
Voltage Rating | 120 V | Fixture Wattage | 32 W |
Lamp Type | Fluorescent | Number of Lamps | 2 |
Housing Finish | Baked White Enamel | Ballast Type | Electronic |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 1 x 4 ft | Standards | CSA Certified, UL Listed |
Application | For T-Grid Ceilings |
Packages
1 - UNIT - 1 |