![peelsg4132aoi2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12137294.jpg?preset=medium)
PEERLESS ELECTRIC 32W 277V 4 ft 1 Lamp Peerless Electric Strip lighting Fluorescent
Description
Fluorescent lighting strips for rapid start and preheat lamps. Low or high power factor ballast. Combination end plate and strip connector for continuous row installation. Baked white enamel finish. Zinc plated wire guard.
Specifications
Brand Name | Peerless Lighting | Item Name | Fluorescent Strip Fixture |
Voltage Rating | 227 V | Lamp Type | T8 Fluorescent |
Number of Lamps | 1 | Series | LSG |
Lamp Wattage | 32 W | Ballast Type | High Power Rapid Start Electronic |
Housing Finish | Baked White Enamel | Dimensions | 4 ft L |
Packages
1 - UNIT - 1 |