PEERLESS ELECTRIC 8 ft 120V 2-Lamp Industrial Reflector Strip
Description
Surface or pendant mounting on stem or chain. Individual or continuous row installation. Reflectors available without or with apertures for uplight component. Available for rapid start - slimline - high output lamps. Baked white enamel finish.
Specifications
Brand Name | Peerless Lighting | Item Name | Strip Reflector with Aperture |
Voltage Rating | 120 V | Lamp Type | T12HO Fluorescent |
Number of Lamps | 2 | Series | NIRA |
Lamp Wattage | 32 W | Ballast Type | Rapid Start Electronic |
Mounting Type | Surface/Pendant | Housing Finish | Baked White Enamel |
Dimensions | 8 ft L |
Packages
1 - UNIT - 1 |