PEERLESS ELECTRIC 8 ft 75W 120V 2 Lamp Peerless NIR Surface/Industrial Strip Reflector
Description
Surface or pendant mounting on stem or chain. Individual or continuous row installation. Reflectors available without or with apertures for uplight component. Available for rapid start - slimline - high output lamps. Baked white enamel finish.
Specifications
Brand Name | Peerless Lighting | Item Name | Strip Reflector with Aperture |
Voltage Rating | 120 V | Lamp Type | T12 Fluorescent |
Number of Lamps | 2 | Series | NIRA |
Lamp Wattage | 75 W | Ballast Type | Rapid Start Electronic |
Mounting Type | Surface/Pendant | Housing Finish | Baked White Enamel |
Dimensions | 8 ft L |
Packages
1 - UNIT - 1 |