Abbotsford
peensl3139e5p1

PEERLESS ELECTRIC 1 Lamp Strip 3 ft 120V Peerless Fixture

Inventory
Unavailable for order
Manufacturer:PEERLESS ELECTRIC
Manufacturer #:NSL-3-139-E5P1

Specifications

Brand Name Peerless Lighting Item Name Fluorescent Strip Fixture
Voltage Rating 120 V Number of Lamps 1
Dimensions 3 ft L

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok