Abbotsford
peensl4154e5p1

PEERLESS ELECTRIC 1 Lamp Strip 4 ft 120V Peerless Fixture

Inventory
Unavailable for order
Manufacturer:PEERLESS ELECTRIC
Manufacturer #:NSL-4-154-E5P1

Specifications

Brand Name Peerless Lighting Item Name Fluorescent Strip Fixture
Voltage Rating 120 V Number of Lamps 1
Dimensions 4 ft L

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok