![yklcdsl96347dm40kplr1wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/244621388.jpg?preset=medium)
ACUITY 96 inch 347V 4000K CDS LED Dual Strip Light, White
Description
The CDS LED strip light is designed and priced to be a one-for-one replacement of 1-, 2-, or 4-lamp fluorescent strip lights with up to 9,000 lumens for your retail, warehouse, and office applications.Easy to install, the CDS LED can be surface or suspension mounted. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.CSA certified to US and Canadian safety standards and listed suitable for damp locations. Minimum starting temperature at -40°F (-40°C). Maximum ambient operating temperature of 95°F (35°C).FEATURES:• Continuous-row mounting• End-to-end illumination• No pixelation• 35°C Ambient Rating
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Strip Light |
Type | Dimmable, Contractor, Plug-In Wiring, Low Voltage | Voltage Rating | 347 V |
Lamp Type | LED | Number of Lamps | 2 |
Series | CDS | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Mounting Type | Surface/Suspended |
Housing Material | Cold Rolled Steel | Housing Finish | High Gloss Baked White Enamel |
Dimensions | 8 ft L x 2.62 in W x 2.15 in H | Standards | CSA Certified |
Application | For Commercial, Retail, Office, Warehouse and Display Applications, Damp Locations | UPC | 190887799095 |
Packages
1 - UNIT - 1 |