Abbotsford
yklc217mvoltgeb10is

ACUITY T8 2x17W 120/277V 24 inch Lithonia Lighting Multivolt Electrical Fixture Surface Striplight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:108GKV

Description

Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses. Attributes: Fixture can be assembled with snap together components and requires no tools. Available in one lamp or two lamp configuration. Construction: Heavy-duty channel, die-formed from code-gauge steel. Sturdy channel cover secured by captive quarter-turn latch for easy access to wire way. Combination end plate/channel connector furnished with each fixture. Finish: Five-stage iron phosphate pretreatment ensures superior paint adhesion and rust resistance. Painted parts finished with high-gloss, baked white enamel. Electrical system: Thermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination.AWM, TFN, THHN wire throughout, rated for required temperatures. Installation: For unit or row installations, surface or suspended mounting. Listing: UL listed to US and Canadian safety standards. Optional: Mexico NOM.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 120 - 277 V Fixture Wattage 34 W
Lamp Type T8 Fluorescent Number of Lamps 2
Lamp Wattage 17 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Housing Material Steel
Housing Finish White Dimensions 24 in L
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok