Abbotsford
yklc225mvoltgeb10is

ACUITY 36 inch 25W 120V-277V 2-Lamp T8 General-Purpose Strip Light Instant Start Electronic Ballast

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:108GP2

Description

FEATURES & BENEFITS:• Intended Use: Suitable for applications such as retail, commercial and light industrial.• Construction: Die-formed from code-gauge steel with white polyester finish. Sturdy channel cover secured by captive quarter-turn latch for easy access to wireway.• Electrical: FCC Part 18 for residential and commercial application (120V only). Ballast disconnect provided standard on MV products where required to comply with U.S. and Canadian electrical codes.• Installation: Ideal for surface or suspended mounting. End plate used for continuous row installation applications.• Listings: UL Listed. CUL Listed and CSA certified to Canadian standards.

Specifications

Brand Name Lithonia Lighting Item Name Fluorescent Strip Light
Type General-Purpose Voltage Rating 120 - 277 V
Fixture Wattage 50 W Lamp Type T8 Fluorescent
Number of Lamps 2 Series C
Lamp Wattage 25 W Ballast Type Instant Start Electronic
Housing Material Steel Housing Finish White Enamel
Dimensions 36 in L x 4-3/8 in W x 2-1/16 in D Standards CSA Certified, cULus Listed
Application For Retail, Light Industrial and Warehouses

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok