Abbotsford
yklc232mvoltgeb10is

ACUITY T8 2x32W 120/277V 48 inch Lithonia Lighting Multivolt Electrical Fixture Surface Striplight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:645625

Description

For applications that require good illumination levels. Suitable for general purpose applications.ConstructionSteel channel (standard) with high-gloss, baked polyester finish.Combination end plates/channel connector furnished for either unit-mounted or continuous-row application.Channel cover retained by quarter-turn fastener.Optional aluminum channel available, features corrosion-resistant fasteners for use in damp and harsh locations.White specular reflectors available.ElectricalThermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination.AWM, TFN, THHN wire used throughout, rated for required temperatures.Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 120 - 277 V Fixture Wattage 64 W
Lamp Type T8 Fluorescent (Lamp Not Included) Number of Lamps 2
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Color Temperature 3500 K Ballast Type Standard Electronic
Lumens 2900 lm Housing Material Steel
Housing Finish White Dimensions 1219 mm L x 111 mm W x 52 mm H
Includes Control Unit Application For Through-Wiring
UPC 784231151082

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok