Abbotsford
yklejd296ho120escw20

ACUITY 294593 96-inch 120V 2-Lamp T12 High Output EJD Series General Purpose Industrial Lighting

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:294593

Description

Intended use: For mounting heights up to 20’ requiring low to medium light levels. Ideal for light duty task lighting, aisles, cold ambient spaces, warehousing and storage. Construction: Channel constructed of die-formed cold rolled steel with longitudinal Vgrooves in channel for strength. Sturdy combination reflector and channel cover secured by quarter-turn latch for easy access to wireway. Screwon endplates. Available in 4’, or 8’ tandem-wired lengths. Accepts plug-in option for 1, 2 or 3 primary circuits. Finish: Five-stage iron phosphate pretreatment ensuring superior paint adhesion and corrosion-resistance. Reflector and channel finished with a high-gloss baked white enamel. Reflector is painted after fabrication. Optics: Solid-top or apertured uplight reflectors available. Both are painted after fabrication. Electrical: Thermally-protected, resetting, Class P, HPF, non-PCB, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. AWM, TFN, THHN wire throughout, rated for required temperatures. Installation: For unit or row installations or suspended mounting. Channel connector furnished standard. Listings: 120V and 277V are UL Listed and CSA Certified (standard). 347V is CSA Certified. NOM Certified. Suitable for damp locations.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 120 V Lamp Type 38 mm T12 Fluorescent
Number of Lamps 2 Lamp Wattage 110 W
Lamp Base G13 Medium Bi-Pin Lumens 8350 lm
Housing Finish White Dimensions 125 mm H x 96 in L x 305 mm W
Includes Control Unit Standards CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok