Abbotsford
yklla232347geb10isbdpcsa

ACUITY T8 2x32W 347V 48 inch Lithonia Lighting Ballast Disconnect Plug Electrical Instant Start Fixture Fluorescent Striplight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:138UG4

Description

For mounting heights up to16' requiring low to medium light levels. Ideal for light duty areas, utility, storage rooms or retail. Construction: Solid-top reflector or 8% uplight is available. Sturdy combination reflector and channel cover secured by captive quarter-turn latch for easy access to wireway. Combination end plate/channel connector supplied with each fixture. High-gloss backed white enamel finish. Reflector is painted after fabrication. Electrical: Ballast: Thermally protected, resetting, Class P, HPF, non- PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ ballast combination. Wiring and electrical: AWM, TFN or THHN wire used throughout, rated for required temperatures. Available in tandem wired lengths. Accepts plug-ins for one, two or three primary circuits. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes. Installation: For unit or row installations, surface or suspended mounting.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Type Non-Dimmable Voltage Rating 347 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Steel Housing Finish White
Dimensions 48 in L x 305 mm W x 102 mm H Includes Control Unit

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok