Abbotsford
yklsm117mvoltos10is

ACUITY 24 inch 17W 120V-277V 1-Lamp T8 SM Series Side-Mounted Strip with Instant Start Electronic Ballast, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:990812

Description

PRODUCT FEATURES:• Intended Use: Ideal for displays or any application with limited space.• Construction: Low-profile body and side-mounted lamps permit installation in shallow spaces and provide good illumination. High-gloss, baked polyster finish. Channel cover secured by quarter-turn fasteners for easy access.• Finish: High-gloss, baked white enamel finish (white standard). Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance.• Optics: Reflector options include solid or uplight designs in asymmetric configurations.• Electrical: Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed. Suitable for damp locations. AWN, TFN or THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.• Listings: UL Listed. UL Listed or CSA Certified to Canadian standards–standard except on 347V (see Options). NOM certified–optional.

Specifications

Brand Name Lithonia Lighting Item Name Fluorescent Strip Fixture
Type Side Mounted, Low Profile Voltage Rating 120 - 277 V
Lamp Type T8 Fluorescent Series SM
Lamp Wattage 17 W Mounting Type Surface/Suspended
Housing Material Cold Rolled Steel Housing Finish High Gloss Baked White Polyester
Dimensions 24 in L Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok