Abbotsford
yklsm132mvoltgeb10is

ACUITY 48 inch 32W 120V-277V 1-Lamp T8 SM Series Side-Mounted Strip with Instant Start Electronic Ballast, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:655831

Description

PRODUCT FEATURES:• Intended Use: Ideal for displays or any application with limited space.• Construction: Low-profile body and side-mounted lamps permit installation in shallow spaces and provide good illumination. High-gloss, baked polyster finish. Channel cover secured by quarter-turn fasteners for easy access.• Finish: High-gloss, baked white enamel finish (white standard). Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance.• Optics: Reflector options include solid or uplight designs in asymmetric configurations.• Electrical: Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed. Suitable for damp locations. AWN, TFN or THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.• Listings: UL Listed. UL Listed or CSA Certified to Canadian standards–standard except on 347V (see Options). NOM certified–optional.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Type Non-Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 32 W Lamp Type T8 Fluorescent
Number of Lamps 1 Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Steel Housing Finish White
Dimensions 48 in L x 111 mm W x 52 mm H Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok