Abbotsford
ykls117mvoltgeb10is

ACUITY 2 ft 17W 1-Lamp T8 S Series Standard Strip

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:144LG0

Description

Standard narrow strip light. Designed exclusively for use with T8 lamps, electronic ballasts and sockets. Construction: standard channel, die formed steel, sturdy channel cover secured by captive quarter turnlatch for easy access to wireway. Five stage iron-phosphate pre-treatment ensures superior paint adhesion and rust resistance. Painted parts finished with high-gloss, baked white polyester. Intended for unit or row installations, surface or suspended mounting. Thermally-protected, resetting, class-P, UL Listed, CSA certified ballast is standard electrical system. Luminaire is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures.

Specifications

Brand Name Lithonia Lighting Item Name Fluorescent Strip Fixture
Type Narrow Voltage Rating 120 - 277 V
Fixture Wattage 17 W Lamp Type T8 Fluorescent
Number of Lamps 1 Ballast Type Instant Start
Mounting Type Surface/Suspended Housing Material Steel
Housing Finish High Gloss Baked White Polyester Dimensions 24 in L x 2-3/4 in W x 1-3/4 in D
Standards UL Listed, CSA Certified Application Retail, Light Industrial and Warehouses

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok