Abbotsford
ykls115120lpf

ACUITY 472212 18-inch 15W 120V 1-Lamp T12 S Series Strip Light

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:472212

Description

Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses. Attributes: Fixture can be assembled with snap together components and requires no tools. Available in one lamp or two lamp configuration. Construction: Heavy-duty channel, die-formed from Code-gauge steel. Sturdy channel cover secured by captive quarter-turn latch for easy access to wireway. Combination endplate/channel connector furnished with each fixture. Finish: Five-stage iron phosphate pretreatment ensures superior paint adhesion and rust resistance. Painted parts finished with high-gloss, baked white enamel. Electrical system: MVOLT ballasts are NEMA PremiumĀ®/CEE qualified ballasts. Full light output - reduced energy. Less than 10% THD. Multi-volt operation, 120-277V. 120V ballasts are thermally protected, resetting, Class P, LPF, non-PCB, UL Listed, CSA Certified. Rapid-start ballasts are sound rated A. Installation: For unit or row installations, surface or suspended mounting. LISTING UL listed to US and Canadian safety standards. Optional: Mexico NOM.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Type Narrow Distribution Voltage Rating 120 V
Fixture Wattage 15 W Lamp Type T12 Fluorescent
Number of Lamps 1 Lamp Wattage 15 W
Ballast Type Rapid Start Electronic Mounting Type Surface/Suspended
Housing Material Steel Housing Finish High Gloss Baked White Enamel
Dimensions 18 in L x 2-3/4 in W x 1-3/4 in D Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1 288 - UNIT - 288
This website uses cookies to ensure you get the best experience on our website. Read more
Ok