Abbotsford
ykls130120es

ACUITY 263123 30W 120V 36" T12 Narrow Strip Light

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:263123

Description

Intended use: Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses. Attributes: can be assembled with snap together components and requires no tools. Available in one lamp or two lamp configuration. Construction: Heavy-duty channel, die-formed from Code-gauge steel. Sturdy channel cover secured by captive quarter-turn latch for easy access to wireway. Combination endplate/channel connector furnished with each fixture. Finish: Five-stage iron phosphate pretreatment ensures superior paint adhesion and rust resistance. Painted parts finished with high-gloss, baked white enamel. Electrical system: MVOLT ballasts are NEMA PremiumĀ®/CEE qualified ballasts. Full light output - reduced energy. Less than 10% THD. Multi-volt operation, 120-277V. 120V ballasts are thermally protected, resetting, Class P, LPF, non-PCB, UL Listed, CSA Certified. Rapid-start ballasts are sound rated A. Installation: For unit or row installations, surface or suspended mounting. Listing: UL listed to US and Canadian safety standards. Optional: Mexico NOM.

Specifications

Brand Name Lithonia Lighting Item Name Fluorescent Strip Fixture
Type Narrow Voltage Rating 120 V
Fixture Wattage 30 W Lamp Type T12 Fluorescent
Number of Lamps 1 Ballast Type Rapid Start Electronic
Mounting Type Surface/Suspended Housing Material Steel
Housing Finish High Gloss Baked White Polyester Dimensions 36 in L x 2-3/4 in W x 1-3/4 in D
Standards UL Listed, CSA Certified Application Retail, Light Industrial and Warehouses

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok