ACUITY 4 ft 1-Lamp T8 S Series Standard Striplight
Description
Lithonia Lighting® Strip light. Multi-voltage. Electronic and instant start ballast type. Slim channel for easy handling in unit or row, ceiling or wall-mount applications. High-gloss, baked enamel finish. Combination end plate/channel connector furnished. Channel cover retained by quarter-turn fastener. For applications that require medium illumination levels and narrow construction. Suitable for general or task lighting.
Specifications
Brand Name | Lithonia Lighting | Item Name | Fluorescent Strip Fixture |
Type | Standard | Voltage Rating | 120 - 277 V |
Fixture Wattage | 32 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 1 | Series | S |
Lamp Base | Bi-Pin Medium | Ballast Type | Instant Start Electronic |
Mounting Type | Surface/Suspended | Housing Material | Steel |
Housing Finish | High Gloss Baked White Polyester | Dimensions | 36 in L x 2-3/8 in W x 1-3/4 in D |
Standards | UL Listed, CSA Certified | Application | For General or Task Lighting |
Packages
1 - UNIT - 1 |