ACUITY 725967 T8 2x32W 120/277V Fixture Surface Striplight, White
Specifications
Brand Name | Lithonia Lighting | Item Name | Fluorescent Strip Light |
Type | Compact, General-Purpose, Tandem | Voltage Rating | 120 - 277 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 1 |
Series | TC | Lamp Wattage | 32 W |
Ballast Type | Electronic Instant Start | Mounting Type | Surface/Suspended |
Housing Material | Steel | Dimensions | 96 in L x 4-3/8 in W x 2-1/16 in D |
Standards | UL Listed | Application | For Dry Locations |
UPC | 745978630117 |
Packages
1 - UNIT - 1 |