![ykltlb232mvolt14geb10is](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11948177.jpg?preset=medium)
ACUITY 48 inch 120-277V 2-Lamp 32W T8 TLB Series Tandem Low-Profile Curved-Basket Wraparound with Electronic Instant Start Ballast
Description
For surface ceiling mount applications requiring a clean, decorative appearance. Provides high vertical illumination and brightness control. Provides broad distribution of light for offices, schools and corridors.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent Strip Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V, 1 - 10 V Dimming |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Standard Electronic |
Lens Type | Structured Plastic | Mounting Type | Suspended/Surface |
Housing Material | Steel | Housing Finish | White, Matte |
Dimensions | 2438.4 mm L x 394 mm W x 75 mm H | Includes | Control Unit |
Application | For Light Line Configuration |
Packages
1 - UNIT - 1 |