Abbotsford
yklts132mvoltgeb10is

ACUITY 757262 FIXT TAND STRIP 8ft2 T8 MVOLT ELEC

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:757262

Description

Intended for unit or row installations, surface or suspended mounting. Attributes: Designed exclusively for use with T8 lamps, electronic ballasts and sockets. Construction: Standard channel, die formed from Code-guage steel. Sturdy Channel cover secured by captive quarter turn latch for easy access to wireway. End plate and channel connector furnished with each fixture. Housing formed from Cold rolled steel. Finish: Five Stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Painted parts finished with high-gloss, baked white polyester. Electrical system: Thermally-protected, resetting, Class P, UL Listed, CSA Certified ballast is standard. Available in Tandem wired lengths. Luminaire is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. Listing: UL Listed to US and Canadian safety standards. Optional: Mexico NOM.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 120 - 277 VAC Lamp Type 26 mm T8 Fluorescent
Number of Lamps 1 Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Steel Housing Finish White
Dimensions 450 mm H x 96 in L x 700 mm W Includes Control Unit
Standards UL935, CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok