![ykltz254t5homvoltgeb10ps](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317497020.jpg?preset=medium)
ACUITY 184AAC 347V 2-Lamp Z Series T5 High Output Low-Profile Tandem Striplight
Description
A compact, low-profile design of the linear direct fluorescent strip light offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications.
Specifications
Brand Name | Acuity Brands | Item Name | Strip Light with Control Unit |
Voltage Rating | 347 - 347 V | Lamp Type | (2) T5 16 mm 54 W Fluorescent Lamp |
Number of Lamps | 2 | Lamp Wattage | 54 W |
Lamp Base | G5 Mini Bi-Pin | Ballast Type | Electronic |
Housing Material | Steel | Dimensions | 1829 mm L x 54 mm W x 38 mm H |
UPC | 745975809233 |
Packages
1 - UNIT - 1 | 224 - SKID - 224 |