![yklun248ho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/248465772.jpg?preset=medium)
ACUITY 142C68 48-inch 60W 120V 2-Lamp T8 UN Series Heavy-Duty Strip, White
Description
Ideal where high brightness and high illumination levels are required such as retail,industrial and warehouse applications. Certain airborne contaminants can diminish the integrityof acrylic and/or polycarbonate.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | Striplight | Type | Industrial, Heavy Duty |
Voltage Rating | 120 V | Fixture Wattage | 120 W |
Lamp Type | T12HO (Lamp Not Included) | Number of Lamps | 2 |
Lamp Wattage | 60 W | Ballast Type | Rapid Start Electronic |
Mounting Type | Surface or Suspended | Housing Material | Die Formed Cold Rolled Steel |
Housing Finish | High Gloss Baked White Enamel | Dimensions | 48 in L x 4-3/8 in W x 3 in D |
Standards | UL Listed and CSA Certified | Application | For Light Duty Task Lighting, Aisles, Warehousing and Storage |
Packages
1 - UNIT - 1 |