Provides task or accent illumination in residential and light commercial applications. Ideal for use under cabinets offering shadow-free lighting in kitchens and work areas, in bookcases, display cabinets or above cabinets setting a warm, inviting atmosphere in the kitchen. Attributes: Low profile design, with off/on rocker switch. Can be direct wired or powered by 5' cord-and-plug (Included). Connect multiple fixtures with 13 connector cord (Included). Rugged post painted low profile steel housing, available in either white or bronze finish. Acrylic white diffuser provides soft widespread illumination with zip-lock design for easy installation, lamp access, cleaning and superior retention. Separate snap on/off service tray for easy maintenance. Includes (1) linear T5 3500K fluoresent lamp for energy efficiency, superior color rendering and long life. Standard with residential-grade electronic ballast (120 volt, 60Hz) ensures no flickering and quiet operation without interfering with other home electronics. For use with non-dimmable switches only. All mounting hardware included. Listings: CUL listed to US and Canadian safety standards and suitable for damp locations. ENERGY STARĀ® qualified.