Abbotsford
yklz132347geb10isbdp

ACUITY 48-inch 32W 347V 1-Lamp T8 Z Series Low-Profile Fluorescent Striplight (T8 Electronic Ballast Instant Start), White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:183XJX

Description

The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications.Designed to accommodate a wide variety of T5, T5HO and T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the Z spring hanger (see back). Patent-pending fastener-less channel cover offers a secure fit design allowing for quick attachment and easy access without pinching wires.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 347 V Fixture Wattage 32 W
Lamp Type T8 Fluorescent Number of Lamps 1
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Housing Material Steel
Housing Finish White Dimensions 48 in L x 54 mm W x 38 mm H
Includes Control Unit

Packages

1 - UNIT - 1 144 - SKID - 144
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok