
PHILIPS LIGHTING 2 ft x 2 ft 120V-277V SMR Surface Modular Luminaire - Flat Steel with Pattern 12 Prismatic Acrylic Lens, White
Description
The Philips Day-Brite / Philips CFI Surface Modular luminaire is a shallow body, surface mounted premium grade luminaire with a variety of door frames and lens options available.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Surface Modular | Voltage Rating | 120 - 277 V |
Lamp Type | T8 | Number of Lamps | 3 |
Lamp Wattage | 32 W | Ballast Type | Electronic |
Lens Type | Prismatic Acrylic | Housing Material | Flat Steel |
Dimensions | 45 in L x 45 in W x 38 in H | UPC | 734340030631 |
Packages
1 - UNIT - 1 |