![cficfw23212012eboptis](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268239871.jpg?preset=medium)
SIGNIFY CFW232-120-1/2EB-GENIS FIXT FLUOR WRAP SURF 4ftWHI 120V 2L T8
Description
Philips CFI CFW Commercial Wrap is a 4' fluorescent luminaire designed for general indoor use where budget is a priority. It features a die formed, ribbed housing and a one piece extruded prismatic lens.
Specifications
Brand Name | Philips Lighting | Sub Brand | Day-Brite |
Type | Indoor | Voltage Rating | 120 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Application | Indoor Commercial | UPC | 773849355036 |
Packages
1 - UNIT - 1 |