![cficsw124unvhizo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697941.jpg?preset=medium)
PHILIPS LIGHTING 24 inch 24W 120V 1-Lamp Philips Day-Brite/CFI CSW Series Cubelite Linear Surface Luminaire, White
Description
Performance: In an installation of 2 lamp 32W luminaires in a room cavity ration of 1, reflectances 80% ceiling. 50% wall, 20% floor, the CU. shall not be less than 0.81. Materials: Chassis parts are die formed code gauge cold rolled steel. Finish: Chassis - white baked acrylic enamel, phosphate undercoating . Lens: Extruded virgin acrylic diffuser. Electrical: Rapid start HPF, thermally protected class P ballast CBM certified by ETL.If K.O. is within 3 of ballast, use wire suitable for at least 90°.Labels: Listed by CSAUS.
Specifications
Brand Name | Philips Lighting | Item Name | Surface-Mount Wraparound Fixture |
Type | Direct | Voltage Rating | 120 V |
Fixture Wattage | 17 W | Lamp Type | T5 Fluorescent |
Housing Finish | White Baked Acrylic Enamel | Lamp Wattage | 24 W |
Light Color | White | Ballast Type | Electronic, Rapid Start HPF |
Lens Type | Plastic Opal | Mounting Type | Surface |
Housing Material | Steel | Dimensions | 610 mm L x 100 mm W x 122 mm H |
Includes | Control Unit, Lamp | Standards | CSA Certified |
Application | For Light Line Configuration |
Packages
1 - UNIT - 1 |