![cficsw148120lezo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685752.jpg?preset=medium)
48" 32W 120V CFI CSW Series 1-Lamp Cubelite Linear Surface Luminaire, White
Description
Performance: In an installation of 2 lamp 32W luminaires in a room cavity ration of 1, reflectances 80% ceiling. 50% wall, 20% floor, the CU. shall not be less than 0.81. Materials: Chassis parts are die formed code gauge cold rolled steel. Finish: Chassis - white baked acrylic enamel, phosphate undercoating . Lens: Extruded virgin acrylic diffuser. Electrical: Rapid start HPF, thermally protected class P ballast CBM certified by ETL.If K.O. is within 3 of ballast, use wire suitable for at least 90°.Labels: Listed by CSAUS.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Wraparound Fixture |
Type | Direct | Voltage Rating | 120 V |
Fixture Wattage | 32 W | Lamp Type | T12 Fluorescent |
Housing Finish | White Baked Acrylic Enamel | Lamp Wattage | 34 W |
Lamp Base | G13 | Light Color | White |
Ballast Type | Rapid Start HPF, Thermally Protected Class P | Lens Type | Plastic Opal |
Mounting Type | Wall | Housing Material | Steel |
Dimensions | 1219 mm L x 100 mm W x 122 mm H | Includes | Control Unit, Lamp |
Standards | CSA Certified | Application | For Light Line Configuration |
UPC | 622252095506 |
Packages
1 - UNIT - 1 | 72 - SKID - 72 |