
PHILIPS LIGHTING 4 ft 32W 347V CFI OW Wrap, 2 T8 Lamp
Description
The Day-Brite CFI OW wraparound narrow is a functional and economical lift-and-shift wrap, ideal for surface mount general illumination in light commercial and residential applications.
Specifications
Brand Name | Philips Lighting | Item Name | Surface-Mount Wraparound Fixture |
Voltage Rating | 347 V | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Mounting Type | Surface |
Dimensions | 4 ft | UPC | 734340965759 |
Packages
1 - UNIT - 1 |