![cfiown232unv12ebiopa2p32](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15229970.jpg?preset=medium)
PHILIPS LIGHTING 4 ft 32W 120/277V CFI OW Wrap, 2 T8 Lamp
Description
The Philips Day-Brite / Philips CFI OW wraparound narrow is a functional and economical lift-and-shift wrap, ideal for surface mount general illumination in light commercial and residential applications.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Wraparound Fixture | Type | Linear, Narrow |
Voltage Rating | 120 V | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Housing Finish | White Baked Enamel |
Series | OWN | Ballast Type | (1) 2-Lamp Electronic |
Lens Type | 100% Acrylic | Mounting Type | Surface |
Housing Material | Die Formed Steel | Dimensions | 4 ft L x 8-5/8 in W x 2-11/16 in H |
Standards | cULus Listed | Application | For Light Commercial and Residential Applications |
UPC | 782343247419 |
Packages
1 - UNIT - 1 |