PHILIPS LIGHTING 48 inch 32W 347V 4-Lamp OW Wraparound Wide, White
Description
The Philips Day-Brite / Philips CFI OW wraparound wide is a functional and economical lift-and-shift wrap, ideal for surface mount general illumination in light commercial and residential applications.
Specifications
Brand Name | Philips Lighting | Item Name | Surface-Mount Wraparound Fixture |
Voltage Rating | 347 V | Fixture Wattage | 128 W |
Lamp Type | T8 | Number of Lamps | 4 |
Housing Finish | White Baked Enamel | Lamp Base | G13 |
Light Color | White | Lens Type | Acrylic |
Mounting Type | Surface, Stem | Dimensions | 4 ft W |
Standards | cULus Listed | Application | For Surface Mount General Illumination in Light Commercial and Residential Applications |
Packages
1 - UNIT - 1 |