Abbotsford
Final sale
cfislb1sfsva232unvaj

SIGNIFY SLB1SFSVA232UNVAJ FIXT SURF T-BAR 1X42 T8 120V ELEC K12

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SLB1SFSVA232UNVAJ

Description

PERFORMANCE: In an installation of 2 lamp 32W luminaires in a room cavity ratio of 1, with a reflectance of 80% ceiling, 50% wall, 20% floor, the C.U. shall not be less than .60. To prevent glare the average bright ness at 65° shall not exceed 2037 can delas per square meter. To control veiling reflections, luminaire out put in the 30°-90° zone shall be not less than 65%. MATERIALS: Chassis parts are die-formed 20 gauge cold rolled steel.FINISH: White baked polyester powder coat. ELECTRICAL: Thermally protected class “P” ballast C.B.M. approved, non PCB. If K.O. is within 3 of ballast, use wire suitable for at least 90°.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Wraparound Fixture
Type Direct Voltage Rating 347 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Housing Finish White Baked Polyester Powder Coated Lamp Wattage 32 W
Lamp Base G13 Light Color White
Ballast Type Electronic Mounting Type Suspended, Wall
Housing Material Steel Dimensions 1219.2 mm L x 305 mm W x 102 mm H
Includes Control Unit

Packages

1 - UNIT - 1