PHILIPS LIGHTING 2 ft x 2 ft 32W 120-277V 4-Lamp SLB Series Surface Fluorescent Flush Full-Size Steel Frame, White
Description
PRODUCT FEATURES:• Shallow 4” deep body.• Positive cam-action latches door frame on either side.• Efficiency 63.6% (2 T8U6).• Center mounted ballast compartment• Snap-on wiring channel cover removed without tools.• Matte black light seal on both ends to prevent light leaks.• Spot welded one-piece construction.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Wraparound Fixture |
Type | Direct | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 128 W | Lamp Type | T8 Fluorescent |
Housing Finish | White Baked Polyester Powder Coated | Lamp Wattage | 32 W |
Lamp Base | G13 | Light Color | White |
Ballast Type | Electronic | Lens Type | Structured Glass |
Mounting Type | Suspended, Wall | Housing Material | Steel |
Dimensions | 1219.2 mm L x 610 mm W x 102 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 |