![cfitx448120o4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685819.jpg?preset=medium)
CANLYTE TX448-120O4 CFI Fluorescent
Description
Ideal for low ceiling height applications where recessed units cannot be used. 3 1/4 total depth. Step-back housing for an apparent depth of 1 3/8. Efficiency 71.5%. A shallow profile and linear prismatic sides combine to reduce ceiling contrast. Virgin acrylic lens with one-piece extruded prismatic bottom and side walls. Shielding hinges from either side (self-leveling). Full-length balalst cover snaps-in, snaps-out (no-tools). Individual or continous row installations. Suitable for mounting on low-density cellulose fiberboard surfaces.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Wraparound Fixture |
Type | Direct | Voltage Rating | 120 V |
Fixture Wattage | 128 W | Lamp Type | T8 Fluorescent |
Housing Finish | Matte | Lamp Wattage | 32 W |
Lamp Base | G13 | Light Color | Gray |
Ballast Type | Electronic | Lens Type | Structured Prismatic Plastic |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 1219 mm L x 356 mm W x 81 mm H | Includes | Control Unit |
Application | For Light Line Configuration | UPC | 622252106189 |
Packages
1 - UNIT - 1 |