Abbotsford
Final sale
cfitx248120so

Surface Wrap Lens Luminaire With Electronic Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:TX248-120SO

Description

Ideal for low ceiling height applications where recessed units cannot be used. 2-5/8 inch total depth. Step-back housing for an apparent depth of 1-3/8 inch. Efficiency 76%. (T8) A shallow profile and linear prismatic sides combine to reduce ceiling contrast. Virgin acrylic lens with one-piece extruded prismatic bottom and side walls. Shielding hinges from either side (self-levelling). Full-length ballast cover snaps-in, snaps-out (no tools). Individual or continuous row installations. Suitable for mounting on low-density cellulose fiberboard surfaces using supplied spacers.

Specifications

Brand Name Philips Lighting Item Name Surface-Mount Wraparound Fixture
Type 2-Lamp, Direct Outlet, Narrow Voltage Rating 120 V
Lamp Type T8 Fluorescent Housing Finish Gloss
Lighting Technology Fluorescent Lamp Wattage 108 W
Light Color White Housing Material Steel
Dimensions 48 in L Application For Light Line Configuration, Suspended and Wall Mounting
UPC 622252104741

Packages

1 - UNIT - 1 56 - UNIT - 56