![cfitx248347aj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685819.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 347V 2-Lamp TX248 Series Surface Wraparound
Description
PRODUCT FEATURES:• Ideal for low ceiling height applications where recessed units cannot be used.• 2 5/8" total depth.• Step-back housing for an apparent depth of 1 3/8".• Efficiency 76%. (T8)• A shallow profile and linear prismatic sides combine to reduce ceiling contrast.• Virgin acrylic lens with one-piece extruded prismatic bottom and side walls.• Shielding hinges from either side (self-leveling).• Full-length ballast cover snaps-in, snaps-out (no tools).• Individual or continuous row installations.• Suitable for mounting on low-density cellulose fiberboard surfaces using supplied spacers.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Wraparound Fixture |
Type | Direct | Voltage Rating | 347 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Housing Finish | Matte | Lamp Wattage | 32 W |
Lamp Base | G13 | Light Color | Gray |
Ballast Type | Electronic | Lens Type | Structured Prismatic Plastic |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 1219 mm L x 356 mm W x 81 mm H | Includes | Control Unit |
Application | For Light Line Configuration |
Packages
1 - UNIT - 1 | 56 - Skid = 56 |