SIGNIFY TX348-120OC FIXT SURF WRAP 4ft 3 T8120V MAG
Description
Ideal for low ceiling height applications where recessed units cannot be used. 3 1/4 total depth. Step-back housing for an apparent depth of 1 3/8. Efficiency 71.5%. A shallow profile and linear prismatic sides combine to reduce ceiling contrast. Virgin acrylic lens with one-piece extruded prismatic bottom and side walls. Shielding hinges from either side (self-leveling). Full-length balalst cover snaps-in, snaps-out (no-tools). Individual or continous row installations. Suitable for mounting on low-density cellulose fiberboard surfaces.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Wraparound Fixture |
Type | Direct | Voltage Rating | 120 V |
Fixture Wattage | 96 W | Lamp Type | T8 Fluorescent |
Housing Finish | Matte | Lamp Wattage | 32 W |
Lamp Base | G13 | Light Color | Gray |
Lens Type | Structured Prismatic Plastic | Mounting Type | Surface |
Housing Material | Steel | Dimensions | 1219 mm L x 356 mm W x 81 mm H |
Includes | Control Unit | Application | For Mounting on Low-Density Cellulose Fiberboard Surfaces and Light Line Configuration |
Packages
1 - UNIT - 1 |