Abbotsford
stnf2wwn483t832w

STANPRO 48 inch 32W 120/277V F2WWN Series 3-Lamp T8 Specification Grade Wraparound, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:F2WWN483T832W

Description

F2WWN-series specification grade wraparound fixture is die-formed cold rolled steel finished in post-painted high-gloss and high reflectance (85%) white. The body and the ends are one piece, increasing strength and rigidity. Prismatic acrylic R19 pattern (0.075 inch thickness). They can be surface or row mounted. Fixture come standard with electronic instant start ballasts (not intended for use with occupancy sensors). Ideally suited for a variety of commercial applications (schools, corridors, restrooms, etc.) where a decorative and robust fixture with uniform and efficient lighting is required.

Specifications

Brand Name Stanpro Item Name Surface-Mount Wraparound Fixture
Voltage Rating 120 - 277 V Fixture Wattage 32 W
Lamp Type T8 Number of Lamps 3
Housing Finish High Gloss White Series F2WWN
Ballast Type Electronic Lens Type R19 Prismatic Acrylic
Mounting Type Surface Housing Material Steel
Dimensions 48 in Application For Commercial Applications Like Schools, Corridors, Restrooms, etc.

Packages

1 - UNIT - 1