PEERLESS ELECTRIC 4 ft 120V 32W 2 Lamp Peerless Fixture Wrap
Description
Surface mounted luminaire for indoor applications. Prismatic diffuser provides optimum light output suitable for continuous row mounting. Rigid housing fabricated from code gauge steel. High gloss white polyester powder coat paint. Baked white enamel. Clear acrylic prismatic wrap-around diffuser. Instant start electronic ballast.
Specifications
Brand Name | Acuity Brands | Item Name | Surface-Mount Wraparound Fixture |
Voltage Rating | 120 V | Fixture Wattage | 32 W |
Number of Lamps | 2 | Housing Finish | High Gloss White Polyester Powder Coated Paint |
Ballast Type | Electronic | Lens Type | Clear Prismatic Acrylic |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 6.5 in W x 4 ft L | Standards | CSA Certified, UL Listed |
Application | For Indoor Applications |
Packages
1 - UNIT - 1 | 78 - SKID - (78) | 119 - UNIT - 119 |